Beli polishing cloth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Polishing Pad (Bantalan Poles Wol)Deskripsi:3M Wool Polishing Pads combine the fast, sharp cut of wool with fine blended fibers for attaining high gloss on composite surfaces during auto body repair. Our double-sided pad features a soft edge to protect body lines, and firm, lightweight center support for consistent contact with the surface. Our single-sided pad has hook and loop attachment for fast change-outs on multi-stage applications.Removes fine paint defects including compound swirl marksBlended wool abrasive uses fast cut for efficient, effective resultsDouble-sided soft edge pads protect body and style linesSingle-side pads feature hook and loop attachment for fast change-outsatribut:
- Diameter (φmm): 75
- Thickness (mm): 20
- Type of Terminal Fitting: One-touch type
- 3M Abrasive Paper Wet or Dry (Kertas Amplas)Deskripsi:The soft and firm base material (paper) prevents deep scratches during polishing and has excellent workability.atribut:
- Size (mm): 228×280
- Kenmaster Polishing Pad (Bantalan Pemoles / Polishing Pad)atribut:
- Size: 100mm
- Speed: 12000Rpm
- DIAMOND VANTAGE Diamond Polishing PadDeskripsi:Diamond polishing pads attach to angle grinders to smooth uneven surfaces and create a fine finish on natural and engineered stone surfaces, such as granite and marble. Diamond is an exceptionally hard material that's used wet to reduce heat build up that can dull blades. Water also helps reduce airborne particles.atribut:
- UNSPSC: 23131505
- Connector Type: Hook-and-Loop
- Diameter (inch): 4
- Material: Resin
- UNIK Polishing Pad (Bantalan Poles Mobil / Spons Poles)Deskripsi:Mudah dipegang, halus dan lembut, tidak menggores, aman untuk segala jenis cat.
- KRISBOW Pad Poles dengan AdaptorDeskripsi:Pad 100mm for Polishing With Adaptoratribut:
- Packing Dimensions (mm): 150x150x40
- 3M Red Buffer Pad 5100 (Pad Buffer Lantai)Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Shape: Round
- 3M Pad Buffing Light CleaningDeskripsi:3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeteratribut:
- Size (inch): 17
- Color: White
- 3M SBS Backing Pad 5716 (Bantalan Poles Gerinda)Deskripsi:A double-sided buff used for buffing and polishing after buffing the top coat compound. The good balance that cannot be obtained with a single-sided buff does not fatigue the operator. A soft back-up pad is built in, and any curved surface can be polished without edges being seized.atribut:
- Dimensions (mm): 200
- TRUSCO Number: 475-3534
- UHT Polishing Paper/Rubber Pad (Pad Poles)Deskripsi:-Paper type using aluminum abrasive grains.-Has a special rubber pad (5391). -For polishing and burring of various metals.atribut:
- Outer Diameter (mm): 30
- Maximum Working Rotation Speed (rpm): 23500.00
- Electra Floor Pad Super Polish (Pad Poles Lantai)Deskripsi:PAD 3 M : Merah, Putih, Hitam. Biasa digunakan untuk mesin poles atau mesin scrubber yang pengaplikasi an nya untuk lantai.atribut:
- Color: Putih
- Size (inch): 17
- 3M White Super Polish Pad 4100 (Pad Buffer Lantai)Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: White
- Kilap Premium Polishing Pad Applicator (Busa Aplikator / Pad Aplikator)Deskripsi:Applicator Pad by Kilap Premium dapat digunakan untuk berbagai fungsi! Waxing, polishing, atau untuk Penghitam Trim. Applicator Pad memiliki bahan yang durable, sehingga bisa dipakai berulang kali.- MULTI PURPOSE USE - Pengen detailing? Ini solusinya Applicator Pad by Kilap Premium, busa aplikator dengan densitas 25 PPI yang mampu membantu kamu mengaplikasikan produk seperti wax, sealant, dressing, dan produk-produk sejenis lainnya SECARA MERATA, sehingga hasil akhirnya bisa maksimal.- AMAN UNTUK PERMUKAAN APAPUN - Ketika aplikasi wax, sealant, dressing, atau detailing lainnya, tentunya kita ingin terhindar dari timbulnya baret. TAPI Applicator Pad by Kilap Premium memiliki tingkat kelembutan yang tinggi sehingga tidak kaku saat dipakai dan pastinya aman, sehingga ga bikin bodymu baret.- DURABILITAS TINGGI - Applicator Pad by Kilap Premium terbuat dari busa New Gen Polyurethane. Dengan busa generasi terbaru ini, Applicator Pad by Kilap Premium memiliki durabilitas yang tinggi.CARA PAKAIAplikasikan produk pada Applicator PadUsap Applicator Pad pada bidang yang ingin diaplikasikanBersihkan applicator pad menggunakan air dan sabun cairatribut:
- Density (ppl): 25
- Color: Yellow
- WURTH Polishing PadDeskripsi:- White foam pad-compound for removing paint surface defects - Effectively remove dust inclusions, sanding grooves, orange peel, and other paint defects - Blue foam pad-polishing for paint restoration - Easily to remove medium scratch and other defective areas of used paint, to light the weathered paint, refreshing paint and bring high gloss - Black foam pad-finishing for restoring and gloss sealing of used car paints and high gloss sealing of new car - Smooth the finest texturing in the paint - Bring deep shine and high gloss to surface Instructions : - Wash the car before use. - Use white foam pad-compound with grinding polish AP10. - Use blue foam pad-polishing with stargloss polish AP20. - Use black foam pad-finishing with used car polish AP30 or new car polish AP40. - Apply a small amount of polish on the pad by spreading it over the surface. - Position the pad flat on the area and start the machine. - Apply a certain pressure.atribut:
- Diameter (mm): 230
- BOSCH Soft Polishing Pad (Bantalan Poles / Pad Poles)Deskripsi:Accessory pad for BRUSH Softly cleans surfaces that are easily scratched.Kitchen cleaning of pots, frying pans, kitchen sinks, microwave ovens, etc.atribut:
- Diameter (φmm): 65
- Dimensions (LxWxH) (mm): 63x12x63
- Set Contents: Pad x 3
- 3M Polishing Pad Sponge (Busa Poles / Pad Poles)atribut:
- Outer Diameter (mm): 175
- Recommended compound: QT-2L, HG, gloss up
- Thickness (mm): 20
- monotaro Industrial Polishing Pad Roll Type (Amplas Serabut)Deskripsi:It is a pop-up type polishing pad which can pull out necessary part from the inside and can take it out. It does not get clogged with a high-quality pad with uniformly applied abrasive, it also hits a fine part, so it can be finished cleanly.. Rust remover.Scratching blur (universal type)Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Sheet Size (mm): 100 x 200
- Dimensions (mmxm): 200 x 6
- Abrasive Material: alumina
- Base Material: Nylon nonwoven fabric
- Specification: It can be cut into perforated lines / 100 mm x 200 mm sheet size every 100 mm in width.
- Thickness (mm): About 5
- Grain Size: 320
- Sonax Polishing Pad Sponge Hard (Bantalan Poles / Pad Poles)Deskripsi:Sonax Polishing Sponge Hard 160mm. Polishing pad untuk mesin poles dengan diameter 160mm, Bahan pad keras yang berfungsi untuk menghilangkan baret juga dapat menghilangkan cat kusam pada kendaraan. Velcronya membantu pergantian pad dengan mudah.atribut:
- Size (mm): 160.0
Daftar Harga polishing cloth Terbaru October 2026
| 3M Polishing Pad (Bantalan Poles Wol) | Rp52.900 |
| 3M Abrasive Paper Wet or Dry (Kertas Amplas) | Rp1.699.900 |
| Kenmaster Polishing Pad (Bantalan Pemoles / Polishing Pad) | Rp8.900 |
| DIAMOND VANTAGE Diamond Polishing Pad | Rp389.900 |
| UNIK Polishing Pad (Bantalan Poles Mobil / Spons Poles) | Rp14.900 |
| KRISBOW Pad Poles dengan Adaptor | Rp57.900 |
| 3M Red Buffer Pad 5100 (Pad Buffer Lantai) | Rp76.900 |
| 3M Pad Buffing Light Cleaning | Rp129.900 |
| 3M SBS Backing Pad 5716 (Bantalan Poles Gerinda) | Rp2.199.900 |
| UHT Polishing Paper/Rubber Pad (Pad Poles) | Rp489.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9pP107011349-1.jpg)
/j0P109529684-1.jpg)
/P102276288-1.jpg)

/otP103682893-1.jpg)

/fuP107305570-1.jpg)

/fnP106579563-1.jpg)
/P102629134-1.jpg)

/rpP102123997-2.jpg)
/g4P107305580-1.jpg)
/d7P106333475-1.jpg)
/ozP108391899-1.jpg)

/qvP111041967-1.jpg)
/caP103628442-1.jpg)
/P102230220-1.jpg)
/o6P103465870-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)